Zoro Homepage

1P Switch 20A 120V Ivory

  • Mfr # 1221I

  • Zoro # G8840217


product price: $14.59
/ea

Key Features

Series
Heavy Duty
Type
Toggle
Color
Ivory
Application
Back and Side Wired
Voltage Rating
120-277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221I
Zoro #
G8840217
UPC #
783585835280
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.49 in x 1.83 in

Details

Series
Heavy Duty
Type
Toggle
Color
Ivory
Application
Back and Side Wired
Voltage Rating
120-277 VAC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Style
Single Pole
Current Rating
20 A
Carton Quantity
10
Number Of Poles
Single Pole
Amperage
20 A

Description

Kit-Fitting, Hose Barb,1 Inx 3/4Mp. This is a genuine OEM (Original Equipment Manufacturer) part. Cleveland has become a world leading manufacturer of steam cooking equipment and foodservice parts. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.