Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Columbia Lighting LED Full Distribution Troffer, 44W, 4950lm LEPC14-40MLG-LL-EDU

LED Full Distribution Troffer, 44W, 4950lm (Discontinued)

  • Mfr # LEPC14-40MLG-LL-EDU
  • Zoro # G8488719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPC14-40MLG-LL-EDU
Zoro #
G8488719
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
3 7/8 in
Fixture Width
12 in
Fixture Length
48 in
Nominal Size
1 ft x 4 ft
Overall Width
12 in
Overall Height
3 7/8 in
Overall Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
44
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,950 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
43.5 W
LED Replacement For
2 Lamp T8
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
Color Temp.
4000K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
CRI
82
Lumens Per Watt
114.0
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Bulb Technology
LED
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
114 lm/W
Lens Shape
Extruded
Emergency Battery Backup
No
Lens Material
Acrylic
For Bulb Type
Integrated LED
Light Technology
LED
Series
LEPC
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
-4 Degrees F
Finish
Powder Coated
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Dimming Method
0 to 10V

Description

1 ft x 4 ft, Lens Shape Extruded, 4000K, 4,950 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 43.5 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LEPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.