This item is Discontinued.

Columbia Lighting LED High Bay Fixture, 217W, 25230 lm, 5000K LLHV4-50H-NST-EDU

LED High Bay Fixture, 217W, 25230 lm, 5000K (Discontinued)

  • Mfr # LLHV4-50H-NST-EDU
  • Zoro # G7402617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLHV4-50H-NST-EDU
Zoro #
G7402617
UPC #
078531123857
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
25 to 40 ft
Fixture Height
2 in
Fixture Length
48 in
Fixture Width
16 3/16 in
Space to Mtg. Height Ratio
1.0
Nominal Size - Fixtures
1 ft x 4 ft
Overall Width
16 3/16 in
Overall Length
48 in
Overall Height
2 in

Details

Lighting Technology
LED
Lumens
25,952 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
UL 1598 Listed for Damp Locations, UL 2108 Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
195 W
LED Replacement For
150 to 1000W HID
Fixture Reflector Material
Aluminum
Fixture Temp. Range
-20 Degrees to 65 Degrees C
Fixture Rated Life
60,000 hr
Fixture Warranty
5 yr Limited Warranty
Color Rendering Index
84.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Fixture Lens Material
Polycarbonate
Emergency Back Up Battery
No
Fixutre Mounting Type
Suspended Chain or Cable
Occupancy Sensor
No
Lumens Per Watt
116.0
Fixture Housing Material
Steel
Lamp Watts - Fixtures
195 W
Fixture Series
LLHV
Lighting Certification
DesignLights Consortium (DLC)
CRI
84
Number of Light Bars
6
Color Temp.
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Mounting Type
Suspended Chain or Cable
Fixture Housing Color
White
Watts
217
Dimmable
Yes
Item
LED High Bay Fixture
Includes
Chain, Tong or Aircraft Cable Mounting
Reflector Material
Aluminum
Rated Life
0 hr, 60 hr
Voltage
120 to 277V
Lumens per Watt
133 lm/W
Housing Material
Steel
Housing Color
White
Bulbs Included
Yes
Max. Ambient Temp.
149 Degrees F
Lamp Type
Integrated LED
Bay Light Type
High Bay
Emergency Battery Backup
No
Ambient Temp. Range
68 Degrees to 149 Degrees F
Lens Material
Polycarbonate
Power Source
Plug-In
Housing Finish
Enamel
For Bulb Type
LED
Min. Ambient Temp.
68 Degrees F
Series
LLHV

Description

LED High Bay Fixture, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 217 Watts, 25,230 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598, UL2108 Damp Locations, Light Distribution Narrow, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 48 In., Fixture Width 16-3/16 In., Fixture Height 2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LLHV, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.