This item is Discontinued.

Columbia Lighting LED High Bay Fixture, 98W, 12410 lm, 5000K LLHV4-50L-WST-EDU

LED High Bay Fixture, 98W, 12410 lm, 5000K (Discontinued)

  • Mfr # LLHV4-50L-WST-EDU
  • Zoro # G7402635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLHV4-50L-WST-EDU
Zoro #
G7402635
UPC #
078531126858
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
12 to 20 ft
Fixture Width
16 3/16 in
Fixture Length
48 in
Space to Mtg. Height Ratio
1.3
Fixture Height
2 in
Overall Width
16 3/16 in
Overall Length
48 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Height
2 in

Details

Lighting Technology
LED
Lumens
13,091 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
UL 1598 Listed for Damp Locations, UL 2108 Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
89 W
LED Replacement For
150 to 1000W HID
Fixture Temp. Range
-20 Degrees to 65 Degrees C
Emergency Back Up Battery
No
Fixutre Mounting Type
Suspended Chain or Cable
Lamp Watts - Fixtures
89 W
Fixture Lens Material
Polycarbonate
Item
LED High Bay Fixture
Fixture Series
LLHV
CRI
84
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Number of Light Bars
4
Fixture Rated Life
60,000 hr
Fixture Housing Material
Steel
Bulb Technology
LED
Color Rendering Index
84.0
Color Temp.
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
128.6
Occupancy Sensor
No
Fixture Reflector Material
Aluminum
Fixture Housing Color
White
Fixture Mounting Type
Suspended Chain or Cable
Watts
98
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Warranty
5 yr Limited Warranty
Voltage
120 to 277V
Includes
Chain, Tong or Aircraft Cable Mounting
Rated Life
0 hr, 60 hr
Reflector Material
Aluminum
Lumens per Watt
152 lm/W
Power Source
Plug-In
Housing Color
White
Ambient Temp. Range
68 Degrees to 149 Degrees F
Series
LLHV
Bulbs Included
Yes
Emergency Battery Backup
No
For Bulb Type
LED
Bay Light Type
High Bay
Lamp Type
Integrated LED
Max. Ambient Temp.
149 Degrees F
Lens Material
Polycarbonate
Min. Ambient Temp.
68 Degrees F
Housing Finish
Enamel
Housing Material
Steel

Description

LED High Bay Fixture, LED Replacement For 4 Lamp LFL, Fixture Voltage 120 to 277, 98 Watts, 12,410 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598, UL2108 Damp Locations, Light Distribution Narrow, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 48 In., Fixture Width 16-3/16 In., Fixture Height 2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LLHV, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.