This item is Discontinued.

Columbia Lighting LED Recessed Troffer, 3500K, Lumens 5220 RLA24-35MLG-EDU

LED Recessed Troffer, 3500K, Lumens 5220 (Discontinued)

  • Mfr # RLA24-35MLG-EDU
  • Zoro # G4028355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLA24-35MLG-EDU
Zoro #
G4028355
UPC #
078531124731
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
4 1/2 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277VAC
Lighting Certification
DesignLights Consortium (DLC)
Watts
52
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5220
Color Temperature
3500 K
Color Rendering Index
83.0
Max. Fixture Wattage
52.0
Fixture Rated Life
60,000 hr
Fixture Warranty
5 yr
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Includes
Spring Loaded Latches
Lumens Per Watt
101.0
CRI
83
LED Replacement For
3 Lamp T8
Color Temp.
3500K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Bulb Technology
LED
Design
Architectural Troffer
Standards
UL1598 and 2108
Rated Life
60,000 hr.
Lumens per Watt
101.0

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 5220 Lumens, Color Temperature 3500 K, Color Rendering Index 83.0, Max. Fixture Wattage 52.0, Lumens per Watt 101.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 3 Lamp T8, Emergency Back Up Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.