This item is Discontinued.

Columbia Lighting LED Troffer Retrofit Kit, 120 to 277V, 43W GORK24-35ML-EDU

LED Troffer Retrofit Kit, 120 to 277V, 43W (Discontinued)

  • Mfr # GORK24-35ML-EDU
  • Zoro # G8488825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GORK24-35ML-EDU
Zoro #
G8488825
UPC #
785311287462
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
2 ft x 4 ft
Fixture Width
24 in
Fixture Length
48 in
Overall Length
48 in
Overall Width
24 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
LED Prismatic Troffer Retrofit Kit
Light Technology
LED
Lighting Technology
LED
Watts
43
Lighting Certification
DesignLights Consortium (DLC)
Lumens
4,718 lm
Lumens Per Watt
123.0
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K
CRI
80
Color Rendering Index
80
Standards
CSA Certified
Max. Fixture Wattage
38 W
LED Replacement For
2 Lamp T8
Kit Contents
4 LED Boards, LED Driver Board
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Bulb Technology
LED
Color Temp.
3500K
Fixture Warranty
5 yr Limited Warranty
Fixtures Per Kit
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
GORK24
Fixtures per Kit
1
Lumens per Watt
123 lm/W
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Dimming Range
100% to 5%
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Dimming Method
0-10V
Max. Ambient Temp.
77 Degrees F

Description

LED Prismatic Troffer Retrofit Kit, Lumens 4,718 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Length 48 in, Overall Width 24 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Kit Contents 4 LED Boards, LED Driver Board, LED Replacement For 2 Lamp T8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.