This item is Discontinued.

Dual-Lite HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights DYN12I-4X-HTR-06L

HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (Discontinued)

  • Mfr # DYN12I-4X-HTR-06L
  • Zoro # G2401126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN12I-4X-HTR-06L
Zoro #
G2401126
UPC #
782520867560
Country of Origin
Unknown

Dimensions

Length
9 3/4 in
Width
6 1/16 in
Height
11 5/8 in

Details

Item - Emergency Lighting and Exit Signs
Emergency Light
Item
Emergency Lights
Mounting
Internal/External Feet
Housing Material
Thermoplastic
Description/Special Features
Industrial High Lumen,Spectron,Nema4x
Fixture Wattage
12
Test Feature
Yes
Lamp Included
Yes
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Voltage
120/277
Status Indicator
Yes
Recharge Time
24 Hours
Lamp Quantity
0
Housing Finish
Gray
Standards
UL924 Standard, NFPA 101, NFPA 70, Wet Location, NEMA 4X, IP66

Description

Emergency Lights, Width 6 1/16 in, Length 9 3/4 in, Height 11 5/8 in, Mounting Internal/External Feet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.