Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Lighting Dual-Lite Emergency LED Battery Pack, 7W Constant Output, Galvanized Steel w/ One 24 Conduit PLD7M

Dual-Lite Emergency LED Battery Pack, 7W Constant Output, Galvanized Steel w/ One 24 Conduit (Discontinued)

  • Mfr # PLD7M
  • Zoro # G005992093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLD7M
Zoro #
G005992093
UPC #
782520869663
Country of Origin
China

Description

Dual-lite pld7m emergency led battery pack, 7w constant output power, 120-277v, galvanized steel w/ one 24" conduit the dual-lite pld7m is a universal input (120-277v) emergency led battery pack that works with an ac led driver to allow an led lighting load to be used in both normal and emergency operation. it consists of a compact case constructed of durable, galvanized steel with one 24 flexible conduit. The unit contains a solid-state charger with automatic transfer circuit, a 2-wire test switch and led charging indicator light, and a high-temperature, nickel-cadmium battery. due to its steel construction, the pld7m is designed to be mounted outside the led fixture. lumens can be calculated by multiplying the output power of the emergency led driver (7w) by the efficacy of the led load. in many cases the actual lumen output in emergency mode will be greater than this calculation yields, however it will provide agood estimate for beginning the lighting design of the system. lumens in emergency mode = lumens per watt of fixture * output power of chosen product(lumens) = (lm/w) * w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.