Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Lite PLD7M2 Emergency LED Battery, 7W Output Power, Galvanized Steel w/ Two (2) 24 conduits

  • Mfr # PLD7M2

  • Zoro # G905991875


product price: $411.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLD7M2
Zoro #
G905991875
UPC #
782520869663
Country of Origin
China

Description

Dual-lite pld7m2 emergency led battery pack, 7w constant output power, galvanized steel w/ two (2) 24" conduits the dual-lite pld7ms is a universal input (120-277v) emergency led battery pack that works with an ac led driver to allow an led lighting load to be used in both normal and emergency operation. it consists of a compact case constructed of durable, galvanized steel with two 24 flexible conduits. The unit contains a solid-state charger with automatic transfer circuit, a 2-wire test switch and led charging indicator light, and a high-temperature, nickel-cadmium battery. due to its steel construction, the pld7m2 is designed to be mounted outside the led fixture. lumens can be calculated by multiplying the output power of the emergency led driver (7w) by the efficacy of the led load. in many cases the actual lumen output in emergency mode will be greater than this calculation yields, however it will provide agood estimate for beginning the lighting design of the system. lumens in emergency mode = lumens per watt of fixture * output power of chosen product(lumens) = (lm/w) * w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.