Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell Dynamo Industrial LED Emergency Unit, NEMA 4X/IP66, 3W LED Lamps, Self-Diagnostics

  • Mfr # DYN6I-4X

  • Zoro # G005857682


product price: $1,267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN6I-4X
Zoro #
G005857682
UPC #
782520867447
Country of Origin
China

Description

Hubbell dyn6i-4x dynamo industrial led emergency unit, nema 4x/ip66, 3w led lamps, self-diagnostics the dynamo provides bright & uniform illumination & is specifically designed for higher mounting heights above 9', provides minimum of 90 minutes illumination when primary power is lost, flame-rated uv stable thermoplastic housing - fully gasketed & corrosion resistant w/ gray finish, led lamp heads are die-cast aluminum w/ polycarb lens, lithium iron phosphate battery, includes spectron self-diagnostics, 120-277v, nema 4x & ip66 rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.