Hubbell EVHC12 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts

  • Mfr # EVHC12

  • Zoro # G905992018


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277 VAC
Watts
12 W
Lumens
326 Lumens
Maximum Operating Temperature
40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVHC12
Zoro #
G905992018
UPC #
782520866877
Country of Origin
China

Details

Voltage
120/277 VAC
Watts
12 W
Lumens
326 Lumens
Maximum Operating Temperature
40 °C

Description

Hubbell evhc12 led high-lumen emergency unit, white, 326 lumens, for high mounts the evhc series is a high lumen output emergency lighting unit designed for high mounting height applications, offers 67' spacing on a 16' mounting height, fully adjustable high-output led lamps, high impact flame rated & uv stable white thermoplastic housing, environmentally friendly long-life cycle lithium iron phosphate battery, damp location listed 10-40 degrees c, conduit entry from top & both sides, wall or ceiling mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.