Zoro Homepage

HUBBELL SS GANG PLATE SINGLE

  • Mfr # SS7

  • Zoro # G804288168


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Material
Brushed Stainless Steel
Orientation
Vertical Mount
Standards
UL Listed
Type
Screw Mount, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7
Zoro #
G804288168
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8 in
Thickness
0.035 in
Size
1 Gang

Details

Item
Faceplate
Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Material
Brushed Stainless Steel
Orientation
Vertical Mount
Standards
UL Listed
Type
Screw Mount, Wall Mount
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Temp. Range
-40 to 85°C
Total Number of Sockets
1
Number of Gangs
1
Number of Unloaded Sockets
1
Construction
Stamped
Cutout
1.4" Opening
Mounting
Screw Mounting

Description

HUBBELL SS GANG PLATE SINGLE. Hubbell is committed to providing high quality food service industry products . This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety, reliability, and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.