Zoro Homepage

Killark Ceramic Light Socket

  • Mfr # VRME

  • Zoro # G902184737


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Features
Returnable Indicator
Material
Glazed Porcelain
Application
For use with V Series lighting.
Width
7.000 in
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRME
Zoro #
G902184737
UPC #
783936810324
Country of Origin
Mexico

Dimensions

Width
7.000 in

Details

Features
Returnable Indicator
Material
Glazed Porcelain
Application
For use with V Series lighting.
Type
Socket
Number of Lamps
1

Description

Killark Ceramic Light Socket. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products .

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.