This item is Discontinued.

Hubbell Outdoor Lighting Area Light, 225W, 4000K, 20900 lm, 3-5/8" H ASL-A-24L4K-070-3-5-DB

Area Light, 225W, 4000K, 20900 lm, 3-5/8" H (Discontinued)

  • Mfr # ASL-A-24L4K-070-3-5-DB
  • Zoro # G6024413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL-A-24L4K-070-3-5-DB
Zoro #
G6024413
UPC #
785988035403
Country of Origin
Unknown

Dimensions

Fixture Height
3 5/8 in
Fixture Length
26 39/64 in
Fixture Width
11 45/64 in

Details

Lumens
20,900
Max. Fixture Wattage
225.0
Lighting Technology
LED
Bulb Technology
LED
Fixture Voltage
480
Lumens Per Watt
93.0
LED Replacement For
400W HPS/MH
Item
LED Area Light
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixture Rated Life
100,000 hr
Color Temp.
4000K
Standards
UL1598, CSA C22.2#250.0-24, IP65
Color Temperature
4000 K
Lumens per Watt
93.0

Description

LED Area Light, Lighting Technology LED, 20,900 Lumens, Color Temperature 4000 K, Max. Fixture Wattage 225.0, Lumens per Watt 93.0, Fixture Voltage 480, Fixture Rated Life 100,000 hr, Fixture Length 26 39/64 in, Fixture Width 11 45/64 in, Fixture Height 3 5/8 in, LED Replacement For 400W HPS/MH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.