This item is Discontinued.

Hubbell Outdoor Lighting Flood Linear 23W Led 120-277 Wide Bronze ALF-12LU-5K-BZ

Flood Linear 23W Led 120-277 Wide Bronze (Discontinued)

  • Mfr # ALF-12LU-5K-BZ
  • Zoro # G0591985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALF-12LU-5K-BZ
Zoro #
G0591985
UPC #
785988020713
Country of Origin
China

Dimensions

Fixture Length
24"
Fixture Height
7"
Fixture Width
1-1/2"

Details

Color Temp.
5000K
Fixture Voltage
120 to 277V
LED Replacement For
100W HPS/MH/42W CFL
Housing Finish
Dark Bronze
Watts
20.9W
Lumens
1,905 lm
Fixture Rated Life
50,000 hr.
Operating Temp. Range
-30 Degrees to 40 Degrees C
Item
Floodlight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
Unrated
Lighting Technology
LED
Housing Material
Aluminum
Lumens Per Watt
86.6
Voltage
120 to 277V AC
Mount Type
Knuckled Swivel
Fixture Sensor Type
No Sensor Included
Color Temperature
5000K
Light Distribution Shape
NEMA 6x5
Fixture Mounting Location
Pole
Number of Lightheads
1
Light Technology
LED
Fixture Wattage
22 W
Lumens per Watt
86.6 lm/W

Description

Floodlight, Lumens 1,905 lm, Fixture Wattage 22 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x5, LED Replacement For 100W HPS/MH/42W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckled Swivel, Color Temperature 5000K, Lumens per Watt 86.6 lm/W, Number of Lightheads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.