This item is Discontinued.

Hubbell Outdoor Lighting LED Floodlight, 21W, 3000K, 6" L x 5" W BUL-1L3K-U

LED Floodlight, 21W, 3000K, 6" L x 5" W (Discontinued)

  • Mfr # BUL-1L3K-U
  • Zoro # G7595589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUL-1L3K-U
Zoro #
G7595589
UPC #
785988031986
Country of Origin
Unknown

Dimensions

Fixture Length
6 in
Fixture Height
3 in
Fixture Width
5 in
Height
3 in
Width
5 in
Length
6 in

Details

Fixture Mounting Location
Ground, Wall
Lighting Technology
LED
Includes
Rotatable Hood
Color Temperature
3000K
Sensor Type - Fixtures
No Sensor Included
Max. Fixture Wattage
21.0
Lighting Certification
DesignLights Consortium (DLC)
Item - Floodlights
Bullet Floodlight
CRI
80
Fixture Temp. Range
-30 Degrees to 40 Degrees C
Mounting Type - Floodlights
Knuckle
Housing Finish
Dark Bronze
Lamp Type - Fixtures
Integrated LED
Item
Floodlight
Fixture Voltage
120 to 277
Description/Special Features
Rotatable Hood and Multiple Beam Patterns
Temp. Range
-30 Degrees to 40 Degrees C
IP Rating - Fixtures
65
Warranty
5 Years
Number of Heads
1
Housing Material
Die Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
IP Rating
IP65
Fixture Housing Finish
Powder Coated
Number of Sensors
0
Color Temp.
3000K
Lumens Per Watt
89.0, 92.0, 86.0
Fixture Lens Material
Acrylic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
Bronze
Lumens
1,802 lm, 1,873 lm, 1,935 lm
Light Distribution
Adjustable
Watts
21
Fixture Rated Life
100,000 hr.
Standards
UL 1598
Fixture Housing Material
Aluminum
Mounting
Knuckle with 1/2" NPT
LED Replacement For
100W HID/84W CFL
Special Features
Rotatable Hood and Multiple Beam Patterns
Voltage
120 to 277V AC
Fixture Wattage
21 W
Light Technology
LED
Light Distribution Shape
NEMA 3x3; NEMA 4x4; NEMA 6x6
Color Rendering Index
80
Mount Type
Knuckled Swivel
Fixture Sensor Type
No Sensor Included
Number of Lightheads
1
Lumens per Watt
86 lm/W, 89 lm/W, 92 lm/W
Min. Operating Temp.
-30 Degrees C
Max. Operating Temp.
40 Degrees C

Description

Floodlight, Lumens 1,802 lm, 1,873 lm, 1,935 lm, Fixture Wattage 21 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 3x3; NEMA 4x4; NEMA 6x6, LED Replacement For 100W HID/84W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Wall, Mount Type Knuckled Swivel, Color Temperature 3000K, Color Rendering Index 80, Height 3 in, Width 5 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.