This item is Discontinued.

Hubbell Outdoor Lighting LED Floodlight, 52W, 4000K, 9-5/8"Lx6-5/8"W FML-52-4K

LED Floodlight, 52W, 4000K, 9-5/8"Lx6-5/8"W (Discontinued)

  • Mfr # FML-52-4K
  • Zoro # G7595710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML-52-4K
Zoro #
G7595710
UPC #
785988033089
Country of Origin
Unknown

Dimensions

Fixture Height
4 1/2 in
Fixture Width
6 5/8 in
Fixture Length
9 5/8 in
Height
4 1/2 in
Width
6 5/8 in
Length
9 5/8 in

Details

Fixture Mounting Location
Universal
Lighting Technology
LED
Mounting
Knuckle
Item - Floodlights
General Purpose Floodlight
IP Rating - Fixtures
65
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Number of Heads
1
Fixture Rated Life
100,000 hr.
Number of Sensors
0
Lighting Certification
DesignLights Consortium (DLC)
LED Replacement For
175W HPS/MH
Color Temperature
4000K
Fixture Lens Material
Acrylic
Max. Fixture Wattage
52.0
Fixture Voltage
120 to 277
Light Distribution
Wide Flood
Sensor Type - Fixtures
No Sensor Included
Fixture Temp. Range
-35 Degrees to 40 Degrees C
Standards
UL 1598
Housing Material
Aluminum
Temp. Range
-35 Degrees to 40 Degrees C
Fixture Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Finish
Powder Coated
Item
Floodlight
Lumens Per Watt
94.0
Mounting Type - Floodlights
Knuckle
Fixture Housing Material
Aluminum
Housing Finish
Dark Bronze
Lamp Type - Fixtures
Integrated LED
Lumens
4,552 lm
IP Rating
IP65
Watts
52
Color Temp.
4000K
Warranty
5 Years
CRI
70
Fixture Wattage
52 W
Voltage
120 to 277V AC
Color Rendering Index
70
Number of Lightheads
1
Light Distribution Shape
NEMA 6x6
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Mount Type
Knuckle
Lumens per Watt
94 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-35 Degrees C

Description

Floodlight, Lumens 4,552 lm, Fixture Wattage 52 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 4 1/2 in, Width 6 5/8 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP65, Lumens per Watt 94 lm/W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.