Zoro Homepage
This item is Discontinued.
Hubbell Outdoor Lighting LED Floodlight, 50W, 4771 lm, 5000K FML-52-PCU

LED Floodlight, 50W, 4771 lm, 5000K (Discontinued)

  • Mfr # FML-52-PCU
  • Zoro # G7590073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML-52-PCU
Zoro #
G7590073
UPC #
785988033621
Country of Origin
Unknown

Dimensions

Fixture Height
6 43/64 in
Fixture Width
4 1/2 in
Fixture Length
9 5/8 in
Height
6 43/64 in
Width
4 17/32 in
Length
9 5/8 in

Description

Floodlight, Lumens 4957 lm, Fixture Wattage 52W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000 K, Color Rendering Index 70, Height 6 43/64 in, Width 4 17/32 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 96.0

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.