This item is Discontinued.

Hubbell Outdoor Lighting Garage Light, 120-277V, 53W, 4000K, 4520 lm GSL-15L

Garage Light, 120-277V, 53W, 4000K, 4520 lm (Discontinued)

  • Mfr # GSL-15L
  • Zoro # G7596051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSL-15L
Zoro #
G7596051
UPC #
785988033140
Country of Origin
Unknown

Dimensions

Length
12-1/2"
Width
12 in
Height
5 1/4 in

Details

CRI
70
Lumens Per Watt
85.0
Item
LED Garage Light
Lumens
4520
Rated Life
60,000 hr
Watts
55
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
5 yr
Voltage
120-277
Light Distribution
Adjustable
Lighting Certification
DesignLights Consortium (DLC)
Color Temperature
4000 K
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
LED Replacement For
150W HPS/MH
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Color
Silver
Standards
CSA, UL1598, Wet Locations, IP66
Lumens per Watt
85.0

Description

LED Garage Light, Color Temperature 4000 K, Lumens 4520, Voltage 120-277, LED Replacement For 150W HPS/MH, Height 5 1/4 in, Width 12 in, Rated Life 60,000 hr, Lumens per Watt 85.0, Standards CSA, UL1598, Wet Locations, IP66, Warranty 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.