This item is Discontinued.

Hubbell Outdoor Lighting LED Floodlight, 10.7W, CRI 70,489L, 5000K ALF-6LU-5K-BZ

LED Floodlight, 10.7W, CRI 70,489L, 5000K (Discontinued)

  • Mfr # ALF-6LU-5K-BZ
  • Zoro # G3910112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALF-6LU-5K-BZ
Zoro #
G3910112
UPC #
785988019168
Country of Origin
Unknown

Dimensions

Fixture Height
7 in
Fixture Length
12 in
Fixture Width
1 1/2 in
Height
7 in
Width
1 1/2 in
Length
12 in

Details

Fixture Mounting Location
Ground
Lighting Technology
LED
Mounting Type - Floodlights
Knuckle
Item - Floodlights
General Purpose Floodlight
Number of Heads
1
Standards
UL Listed 1598 Wet
Lighting Certification
Unrated
IP Rating - Fixtures
65
Fixture Voltage
120 to 277
Lamp Type - Fixtures
Integrated LED
Warranty
5 Years
Color Temperature
5000K
Fixture Housing Material
Aluminum
Light Distribution
Wide Flood
Housing Finish
Dark Bronze
CRI
70
Max. Fixture Wattage
10.2
Fixture Housing Finish
Powder Coated
Watts
10.2
Fixture Housing Color
Bronze
Sensor Type - Fixtures
No Sensor Included
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Tempered Glass
Temp. Range
-30 Degrees to 130 Degrees F
Item
Floodlight
Fixture Temp. Range
-30 Degrees to 130 Degrees F
Mounting
Knuckle
Color Temp.
5000K
Number of Sensors
0
Fixture Rated Life
50,000 hr.
LED Replacement For
70W MH/HPS
Lumens
905 lm
Housing Material
Extruded Aluminum
Lumens Per Watt
84.6
Description/Special Features
Exterior LED Flood
Fixture Wattage
10.7 W
IP Rating
IP65
Voltage
120 to 277V AC
Lamp Type
Led
Special Features
Exterior LED Flood
Fixture Sensor Type
No Sensor Included
Light Distribution Shape
NEMA 6x5
Light Technology
LED
Lamp Watts
11 W
Color Rendering Index
70
Mount Type
Knuckled Swivel
Number of Lightheads
1
Lumens per Watt
84.6 lm/W
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
130 Degrees F

Description

Floodlight, Lumens 905 lm, Fixture Wattage 10.7 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x5, LED Replacement For 70W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Knuckled Swivel, Color Temperature 5000K, Color Rendering Index 70, Height 7 in, Width 1 1/2 in, Lamp Watts 11 W, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP65

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.