Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Outdoor Lighting LED Wall Pack, 17W, 120-277V, 1500L LNC7LU5K31

LED Wall Pack, 17W, 120-277V, 1500L (Discontinued)

  • Mfr # LNC7LU5K31
  • Zoro # G8487351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC7LU5K31
Zoro #
G8487351
UPC #
785988020669
Country of Origin
China

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Fixture Length
8 1/4 in
Fixture Height
5 1/4 in
Fixture Width
5 in
Recommended Mounting Height
8 to 12 ft

Details

Color Temp.
5000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
100W HPS/MH
Housing Finish
Bronze
Voltage
120 to 277 V AC
Watts
17W
Mounting
Wall Mount
Lumens
1,500 lm
Fixture Rated Life
60,000 hr
Series
LNC
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Technology
LED
Lens Material
Acrylic
Fixture Sensor Type
No Sensor Included
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
88.0
Fixture Lens Material
Acrylic
Color Temperature
5000K
Fixture Housing Color
Bronze
CRI
70
Housing Material
Die Cast Aluminum
Warranty
5 yr
Max. Fixture Wattage
17.0
Lamp Watts - Fixtures
17.0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Die-Cast Aluminum
Type - Wall Pack Fixtures
General Purpose
Description/Special Features
Continuous 0-10V Dimming
Sensor Type - Fixtures
No Sensor Included
Standards
LM79. LM80, TM21, UL 1598 for wet Locations
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Rendering Index
70
Rated Life
60,000 hr
Temp. Range
-40 Degrees to 40 Degrees C
Fixture Wattage
17 W
Light Distribution Shape
Type III
Lumens per Watt
88 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Wall Pack, Lumens 1,500 lm, Fixture Wattage 17 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 88 lm/W, Max. Operating Temp. 104 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.