Remote Control for SCP Controls, 4-1/2" L (Discontinued)
- Mfr # SCP-REMOTE
- Zoro # G0622008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCP-REMOTE
Zoro #
G0622008
UPC #
-
Country of Origin
China
Dimensions
Length
4 1/2 in
Width
2 1/2 in
Height
1 in
Length (Straight Wireway)
4 1/2 in
Details
Item
Remote Control for SCP Controls
For Use With
ARS, ASL, GSL, LNC2, LNC3, LNC4, TRP Outdoor Series LED Luminaires with SCP Option
Warranty
1 yr
Temp. Range
-30 Degrees to 40 Degrees C
Accessory Type
Remote Control for SCP Controls
Description
Remote Control for SCP Controls, For Use With ARS, ASL, GSL, LNC2, LNC3, LNC4, TRP Outdoor Series LED Luminaires with SCP Option, Height 1 in, Width 2 1/2 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.