Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-2P3W20A125Vac

  • Mfr # 320P4W

  • Zoro # G202184727


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With
High Ampacity Connections
Features
Watertight
Amps
20 A
Material
Composite
Application
High Ampacity Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320P4W
Zoro #
G202184727
UPC #
781786250321
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG

Details

Item
Male Plug
For Use With
High Ampacity Connections
Features
Watertight
Amps
20 A
Material
Composite
Application
High Ampacity Connections
Type
Plugs
Series
Watertight - IP67
Voltage
125 VAC
Phase
Single Phase
Max. Wattage
2500
Mounting
Cord Mounted
Number of Wires
3
Connectivity
Pressure Terminal Screws
Number of Poles
2
Cord Type
All Portable
NEMA Rating
Non-NEMA

Description

Plug-2P3W20A125Vac. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products .

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.