Zoro Homepage

P/S Plug Lkg Ring

  • Mfr # LR320

  • Zoro # G102184643


product price: $21.15
/ea

Key Features

Features
Watertight
Width
6-1/4 in
Standards
UL Listed
Type
Locking Ring
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR320
Zoro #
G102184643
UPC #
783585370514
Country of Origin
United States

Dimensions

Width
6-1/4 in

Details

Item
Lock Ring
Features
Watertight
Standards
UL Listed
Type
Locking Ring
Material
Composite
Mounting
Cord Mounted
NEMA Rating
Non-NEMA
Connectivity
Pressure Terminal Screws

Description

P/S Plug Lkg Ring. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products .

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.