Zoro Homepage

Watertght Pin/Sleeve Recept 20

  • Mfr # IN320BM

  • Zoro # G602184983


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
Watertight When Installed
Voltage
100-130 VAC
Amps
16 A
Standards
UL Listed
Type
Replacement Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN320BM
Zoro #
G602184983
UPC #
783585420035
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG

Details

Features
Watertight When Installed
Voltage
100-130 VAC
Amps
16 A
Standards
UL Listed
Type
Replacement Interior
Series
Accessories
Material
Thermoplastic
Hub Style
For Plugs/Inlets
Number of Wires
3
Connectivity
Pressure Terminal Screws
Dielectric Strength
Withstands 3000V Minimum in
NEMA Rating
Non-NEMA
Number of Poles
2
Mounting
Screw Mounting

Description

Watertght Pin/Sleeve Recept 20. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products .

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.