Kellems Wire Management, Liquidtight System, PolyTuff® Straight Male Liquid Tight Connector, 1/2", Non-Metallic, Black (Discontinued)
- Mfr # P050NBKA
- Zoro # G9252366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P050NBKA
Zoro #
G9252366
UPC #
-
Country of Origin
Unknown
Dimensions
Trade Size
1/2
Details
Color
Black
Type
PolyTuff Non-Metallic Liquidtight Fittings
Material
Nylon
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Style
Straight
Carton Quantity
25
Performance
Environmental - Flammability - UL 94X-2
Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Industry Standard(s)
CSA Certified
UL Listed:UL50 Type 4X, 12 and 13
Description
Miscellaneous
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.