Misc. Cable and Wire Accessories
- Mfr # SHC1024ZP
- Zoro # G022984040
product price:Â
$
10.29
/ea
Key Features
Application
Hazardous Location
Material
Machined Zinc Plated Steel
Thread Size
1/2 Threaded
Standards
UL, CSA
Type
Straight Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHC1024ZP
- Zoro #
- G022984040
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2 Threaded
Details
- Application
- Hazardous Location
- Material
- Machined Zinc Plated Steel
- Standards
- UL, CSA
- Type
- Straight Male
Description
1/2" NPT, 0.5 to 0.63" Cord, Brown, Machined Zinc Plated Steel, 1-Conductor, Form 2, Straight Male, Cord Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.