Zoro Homepage

Mud Ring, 1 Gang, Mud Ring Box Type

  • Mfr # 8773

  • Zoro # G706884093


product price: $9.85
/ea

Key Features

Number of Gangs
1 Gang
Box Type
Mud Ring
Raised Height
3/4 in
Height
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8773
Zoro #
G706884093
UPC #
50169007730
Country of Origin
United States

Dimensions

Raised Height
3/4 in
Height
4 in
Length
4 in
Width
4 in
Depth
0.75 in

Details

Item
Mud Ring
Number of Gangs
1 Gang
Box Type
Mud Ring
Certified Listed
cULus Listed
Paintable/Stainable
No
Drawn or Welded
Drawn
Standard
cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.