
Wallplates and Boxes, Weatherproof Covers, 1-Gang, 1) 1.60" Opening, Standard Size, Yellow Polycarbonate (Discontinued)
- Mfr # HBL74CM25WOA
- Zoro # G806283956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL74CM25WOA
Zoro #
G806283956
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.09 in
Height
2.84 in
Length
4.56 in
Display Size
1-Gang
Dimensions
4.56 in x 1.09 in x 2.84 in
Details
Material
Polycarbonate
Type
Covers
Number of Gang(s)
1-Gang
Industry Standard(s)
UL Listed
Style
For switches/receptacles with Face Diameter 1.36to1.58 in.
Color
Yellow
Jaune
Material - Mounting Hardware
Vertical FS/FD Mount- Mounting Screws
Knockouts
None
Item Type
Weatherproofing Covers
Construction
Molded
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
1.60" Opening
Number Of Outlets
1-Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.