
Other Network Devices and Accessories
Mfr # HPJ6A48
Zoro # G821851086
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
48
Environmentally Friendly
Yes
Compatible Rack Width
19 in
Height
1.8 in
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPJ6A48
Zoro #
G821851086
UPC #
66262066360
Country of Origin
United States
Dimensions
Compatible Rack Width
19 in
Height
1.8 in
Width
21 in
Details
Number of Network (RJ-45) Ports
48
Environmentally Friendly
Yes
Color
Black Powder Coat
Item
Network Patch Panel
Product Material
Gold, Copper Alloy, Thermoplastic, Phosphor Bronze, Zinc, Steel
Number of Ports
48
Form Factor
Rack-mountable
Compatible Rack Unit
2U
Product Line
NEXTSPEED
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.