Zoro Homepage
This item is Discontinued.
Hubbell Outdoor Lighting LED Wall Pack, 10.7W, 120V, 510L ALFW6LU5KBZPC

LED Wall Pack, 10.7W, 120V, 510L (Discontinued)

  • Mfr # ALFW6LU5KBZPC
  • Zoro # G7536164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFW6LU5KBZPC
Zoro #
G7536164
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 1/2 in
Height
5 1/2 in
Length
12 in
Fixture Length
12 in
Fixture Height
5 1/2 in
Fixture Width
6 1/2 in
Recommended Mounting Height
8 to 10 ft

Details

Color Temp.
5100K
Fixture Voltage
120
Item
LED Wall Pack
Housing Finish
Dark Bronze
Voltage
120V AC
Watts
10.7
Lumens
510
Series
ALFW
Fixture Rated Life
50,000 hr
Operating Temp. Range
0 Degrees to 40 Degrees C
Lens Material
Impact Resistant Tempered Glass
Light Distribution
Wide
Description/Special Features
Photo Control, Wall Mount
Fixture Lens Material
Impact Resistant Tempered Glass
Housing Material
Die Cast Aluminum
Standards
LM79, TM21, UL1598 Listed for use in wet Locations
Lumens Per Watt
48.0
Warranty
5 yr
CRI
70
Color Temperature
5100 K
Rated Life
50,000 hr
Temp. Range
0 to 40 Degrees C
Lumens per Watt
48.0

Description

LED Wall Pack, Lumens 510, Voltage 120V AC, Color Temperature 5100 K, Height 5 1/2 in, Width 6 1/2 in, Rated Life 50,000 hr, Fixture Lens Material Impact Resistant Tempered Glass, Lumens per Watt 48.0, Recommended Mounting Height 8 to 10 ft, Standards LM79, TM21, UL1598 Listed for use in wet Locations, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.