Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Outdoor Lighting LED Wall Pack, 13-43 watts, 480V, 5000K LED LNC2-12LU-5K-3-DB

LED Wall Pack, 13-43 watts, 480V, 5000K LED (Discontinued)

  • Mfr # LNC2-12LU-5K-3-DB
  • Zoro # G8487376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC2-12LU-5K-3-DB
Zoro #
G8487376
UPC #
00785988030071
Country of Origin
China

Dimensions

Width
6 1/4 in
Height
5 1/2 in
Length
10 1/4 in
Fixture Length
10 1/4 in
Fixture Height
5 3/4 in
Fixture Width
6 1/4 in
Recommended Mounting Height
8 to 15 ft

Details

Color Temp.
5000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
175W HPS/MH
Housing Finish
Bronze
Voltage
120 to 277 V AC
Watts
28
Lumens
2,629 lm
Fixture Rated Life
60,000 hr
Series
LNC2
Operating Temp. Range
-20 Degrees to 30 Degrees C
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Description/Special Features
Continuous 0-10V Dimming
Lamp Watts - Fixtures
28.0
Housing Material
Die Cast Aluminum
Fixture Housing Material
Die-Cast Aluminum
Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC)
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Lens Material
Acrylic
CRI
70
Standards
Listed to UL 1598 for use in wet Locations, LM79. LM80, TM21
Color Rendering Index
70
Sensor Type - Fixtures
No Sensor Included
Lumens Per Watt
92.0
Max. Fixture Wattage
28.0
Fixture Housing Color
Bronze
Type - Wall Pack Fixtures
General Purpose
Color Temperature
5000K
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
28 W
Lumens per Watt
92 lm/W
Lighting Technology
LED
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
86 Degrees F
Min. Operating Temp.
-4 Degrees F

Description

Wall Pack, Lumens 2,629 lm, Fixture Wattage 28 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/2 in, Width 6 1/4 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 92 lm/W, Max. Operating Temp. 86 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.