This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 17W, 1600 lm, 5-1/4" H LNC-7LU-4K-3-1

LED Wall Pack, 17W, 1600 lm, 5-1/4" H (Discontinued)

  • Mfr # LNC-7LU-4K-3-1
  • Zoro # G7395538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-4K-3-1
Zoro #
G7395538
UPC #
785988035052
Country of Origin
China

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Fixture Length
8 1/4 in
Fixture Height
5 1/4 in
Fixture Width
4 13/16 in
Recommended Mounting Height
8 to 12 ft

Details

Color Temp.
4000K
Fixture Voltage
120 to 277
Item
Wall Pack
LED Replacement For
100W HPS/MH
Housing Finish
Dark Bronze
Voltage
120 to 277 V AC
Watts
17
Lumens
1,539 lm
Series
LNC
Fixture Rated Life
60,000 hr
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Material
Aluminum
Color Rendering Index
70
Max. Fixture Wattage
17.0
Fixture Housing Color
Bronze
Lumens Per Watt
90.5
Lamp Watts - Fixtures
17.0
Color Temperature
4000K
Lighting Certification
DesignLights Consortium (DLC)
Warranty
5 yr
CRI
70
Sensor Type - Fixtures
No Sensor Included
Fixture Lens Material
Acrylic
Description/Special Features
Continuous 0-10V Dimming
Standards
UL 1598
Housing Material
Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Type - Wall Pack Fixtures
General Purpose
Rated Life
60,000 hr
Fixture Wattage
17 W
Light Distribution Shape
Type III
Lumens per Watt
90.5 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F

Description

Wall Pack, Lumens 1,539 lm, Fixture Wattage 17 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90.5 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.