LED Wall Pack, 17W, 1600 lm, 5-1/4" H

  • Mfr # LNC-7LU-4K-3-4-PCU

  • Zoro # G6375980


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Series
LNC
Watts
17W
Fixture Sensor Type
Photocell
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-4K-3-4-PCU
Zoro #
G6375980
UPC #
785988035069
Country of Origin
Mexico

Dimensions

Recommended Mounting Height
8 to 12 ft
Fixture Length
8 1/4 in
Fixture Width
4 13/16 in
Fixture Height
5 1/4 in

Details

Item
LED Wall Pack
Series
LNC
Watts
17W
Fixture Sensor Type
Photocell
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
LED Replacement For
100W HPS/MH
Fixture Housing Color
Bronze
Lamp Watts - Fixtures
17.0
Light Distribution
Type III
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Operating Temp. Range
-40 Degrees to 40 Degrees C
Color Rendering Index
70.0
Max. Fixture Wattage
17.0
Fixture Housing Material
Aluminum
Sensor Type - Fixtures
Photocell
Color Temperature
4000 K
Lighting Certification
DesignLights Consortium (DLC)
Fixture Lens Material
Acrylic
Color Temp.
4000K
Standards
UL 1598
Lumens Per Watt
91.0
Warranty
5 yr
Description/Special Features
Continuous 0-10V Dimming
Type - Wall Pack Fixtures
Dusk-to-Dawn
Mounting
Wall Mount
CRI
70
Housing Material
Die Cast Aluminum
Lumens per Watt
91.0
Finish
Dark Bronze

Description

LED Wall Pack, Lumens 1600, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 91.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.