LED Wall Pack, 17W, 1600 lm, 5-1/4" H

  • Mfr # LNC-7LU-4K-4-4-PCU

  • Zoro # G6376111


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
LNC
Watts
17
Fixture Sensor Type
Photocell
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-4K-4-4-PCU
Zoro #
G6376111
UPC #
785988035083
Country of Origin
Mexico

Dimensions

Fixture Width
4 13/16 in
Recommended Mounting Height
8 to 12 ft
Fixture Length
8 1/4 in
Fixture Height
5 1/4 in

Details

Item
LED Wall Pack
Series
LNC
Watts
17
Fixture Sensor Type
Photocell
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70.0
Light Distribution
Type IV
Fixture Rated Life
60,000 hr
Max. Fixture Wattage
17.0
Type - Wall Pack Fixtures
Dusk-to-Dawn
Fixture Housing Material
Aluminum
Fixture Voltage
120 to 277
Operating Temp. Range
-40 Degrees to 40 Degrees C
Description/Special Features
Continuous 0-10V Dimming
Color Temperature
4000 K
Color Temp.
4000K
LED Replacement For
100W HPS/MH
Lumens Per Watt
91.0
Warranty
5 yr
Sensor Type - Fixtures
Photocell
Lamp Watts - Fixtures
17.0
Standards
UL 1598
Lighting Certification
DesignLights Consortium (DLC)
Fixture Lens Material
Acrylic
Fixture Housing Color
Bronze
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
70
Housing Material
Aluminum
Lumens per Watt
91.0
Finish
Dark Bronze

Description

LED Wall Pack, Lumens 1600, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 91.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.