LED Wall Pack, 17W, 1600 lm, 5-1/4" H, Operating Temp. Range: -40 Degrees to 40 Degrees C

  • Mfr # LNC-7LU-4K-3-4

  • Zoro # G6376008


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Series
LNC
Fixture Sensor Type
No Sensor Included
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type - Fixtures
No Sensor Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC-7LU-4K-3-4
Zoro #
G6376008
UPC #
785988035120
Country of Origin
Mexico

Dimensions

Fixture Width
4 13/16 in
Fixture Height
5 1/4 in
Fixture Length
8 1/4 in
Recommended Mounting Height
8 to 12 ft

Details

Item
LED Wall Pack
Series
LNC
Fixture Sensor Type
No Sensor Included
Lumens
1600
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type - Fixtures
No Sensor Included
Lamp Watts - Fixtures
17.0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Light Distribution
Type III
LED Replacement For
100W HPS/MH
Fixture Voltage
120 to 277
Color Temperature
4000 K
Warranty
5 yr
Lumens Per Watt
91.0
Type - Wall Pack Fixtures
General Purpose
Fixture Lens Material
Acrylic
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Color
Bronze
Fixture Rated Life
60,000 hr
Description/Special Features
Continuous 0-10V Dimming
Operating Temp. Range
-40 Degrees to 40 Degrees C
Max. Fixture Wattage
17.0
Standards
UL 1598
Color Temp.
4000K
Color Rendering Index
70.0
Lumens per Watt
91.0
Finish
Dark Bronze

Description

LED Wall Pack, Lumens 1600, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 91.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.