Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 17W, 2100 lm, 5-1/4" H

  • Mfr # LNC-9LU-4K-3-4

  • Zoro # G6376120


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Series
LNC
Watts
17
Fixture Sensor Type
No Sensor Included
Lumens
2100
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-9LU-4K-3-4
Zoro #
G6376120
UPC #
785988035229
Country of Origin
Mexico

Dimensions

Recommended Mounting Height
8 to 12 ft
Fixture Height
5 1/4 in
Fixture Length
8 1/4 in
Fixture Width
4 13/16 in

Details

Item
LED Wall Pack
Series
LNC
Watts
17
Fixture Sensor Type
No Sensor Included
Lumens
2100
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Max. Fixture Wattage
22.0
LED Replacement For
200W HPS/MH
Fixture Voltage
120 to 277
Fixture Lens Material
Acrylic
Sensor Type - Fixtures
No Sensor Included
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lamp Watts - Fixtures
22.0
Standards
UL 1598
Lumens Per Watt
95.0
Fixture Housing Color
Bronze
Fixture Housing Material
Aluminum
Type - Wall Pack Fixtures
General Purpose
Lighting Certification
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
Color Rendering Index
70.0
Warranty
5 yr
Operating Temp. Range
-40 Degrees to 40 Degrees C
Description/Special Features
Continuous 0-10V Dimming
Color Temperature
4000 K
Light Distribution
Type III
CRI
70
Housing Material
Aluminum
Lumens per Watt
95.0
Finish
Dark Bronze

Description

LED Wall Pack, Lumens 2100, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 95.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.