This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 28W, 2800 lm, 5-19/32" H LNC2-12L1-5K-3-DB-BBU

LED Wall Pack, 28W, 2800 lm, 5-19/32" H (Discontinued)

  • Mfr # LNC2-12L1-5K-3-DB-BBU
  • Zoro # G6022410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC2-12L1-5K-3-DB-BBU
Zoro #
G6022410
UPC #
785988034697
Country of Origin
Unknown

Dimensions

Fixture Length
10 1/4 in
Fixture Height
5 19/32 in
Fixture Width
10 1/4 in
Recommended Mounting Height
8 to 15 ft.

Details

Color Temp.
5000K
Item
LED Wall Pack
Fixture Voltage
120
LED Replacement For
150W HPS/MH
Housing Finish
Dark Bronze
Watts
28
Lumens
2800
Fixture Rated Life
60,000 hr
Series
LNC2
Operating Temp. Range
-20 Degrees to 30 Degrees C
Fixture Sensor Type
No Sensor Included
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Fixture Wattage
28.0
Warranty
5 yr
Lumens Per Watt
102.0
Fixture Lens Material
Acrylic
Lighting Certification
DesignLights Consortium (DLC)
Standards
UL 1598
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
28.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Color
Bronze
Color Temperature
5000 K
Color Rendering Index
70.0
Housing Material
Aluminum
Type - Wall Pack Fixtures
General Purpose
Sensor Type - Fixtures
No Sensor Included
Description/Special Features
Integral Battery
CRI
70
Lumens per Watt
102.0

Description

2800 Lumens, Light Distribution Type III, Color Temperature 5000 K, Lighting Certification DesignLights Consortium (DLC), Standards UL 1598, Fixture Voltage 120, Max. Fixture Wattage 28.0, Lamp Watts - Fixtures 28.0, Fixture Rated Life 60,000 hr, Fixture Lens Material Acrylic, Lumens per Watt 102.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Length 10 1/4 in, Fixture Width 10 1/4 in, Fixture Height 5 19/32 in, LED Replacement For 150W HPS/MH, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.