This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 30W, 2900 lm, 6-5/8" H RDI1-12L-30-5K7-3-U-DB-PCU

LED Wall Pack, 30W, 2900 lm, 6-5/8" H (Discontinued)

  • Mfr # RDI1-12L-30-5K7-3-U-DB-PCU
  • Zoro # G7688801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDI1-12L-30-5K7-3-U-DB-PCU
Zoro #
G7688801
UPC #
785988038022
Country of Origin
Unknown

Dimensions

Fixture Length
13 1/8 in
Fixture Height
6 5/8 in
Fixture Width
7 7/8 in
Recommended Mounting Height
10 to 15 ft

Details

Color Temp.
5000K
Fixture Voltage
120 to 277
Item
LED Wall Pack
LED Replacement For
150W HPS/MH
Housing Finish
Dark Bronze
Watts
30
Lumens
2900
Fixture Rated Life
100,000 hr
Series
Geopak
Operating Temp. Range
-30 Degrees to 40 Degrees C
Fixture Sensor Type
Photocell
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70.0
Fixture Lens Material
Acrylic
Type - Wall Pack Fixtures
Dusk-to-Dawn
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Housing Color
Bronze
Fixture Housing Material
Aluminum
IP Rating
66
Max. Fixture Wattage
28.0
CRI
70
Lumens Per Watt
103.0
Warranty
5 yr
Housing Material
Aluminum
Color Temperature
5000 K
Description/Special Features
Continuous 0-10V Dimming
Lighting Certification
DesignLights Consortium (DLC) Premium
Lamp Watts - Fixtures
28.0
Standards
UL 1598
Sensor Type - Fixtures
Photocell
Lumens per Watt
103.0

Description

LED Wall Pack, Lumens 2900, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 5000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 103.0, Recommended Mounting Height 10 to 15 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.