This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 34W, 4000 lm, 7-1/8" H TRP-30L5K-035-4-U-DB-SCP

LED Wall Pack, 34W, 4000 lm, 7-1/8" H (Discontinued)

  • Mfr # TRP-30L5K-035-4-U-DB-SCP
  • Zoro # G7685870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP-30L5K-035-4-U-DB-SCP
Zoro #
G7685870
UPC #
785988038299
Country of Origin
Unknown

Dimensions

Fixture Length
14 in
Fixture Height
7 1/8 in
Fixture Width
9 1/4 in
Recommended Mounting Height
10 to 15 ft

Details

Color Temp.
5000K
Includes
Programming capabilities
Item
LED Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
250W HPS/MH
Housing Finish
Dark Bronze
Watts
34
Lumens
4000
Fixture Rated Life
100,000 hr
Series
Geopak
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Sensor Type
Motion
Light Distribution
Type IV
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Max. Fixture Wattage
34.0
Lumens Per Watt
105.0
Sensor Type - Fixtures
Motion
Color Rendering Index
70.0
Type - Wall Pack Fixtures
Architectural
Lamp Watts - Fixtures
34.0
Standards
UL 1598
Fixture Housing Material
Aluminum
CRI
70
Housing Material
Aluminum
Description/Special Features
Continuous 0-10V Dimming
Fixture Lens Material
Acrylic
Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
Bronze
Color Temperature
5000 K
IP Rating
66
Lumens per Watt
105.0

Description

LED Wall Pack, Lumens 4000, LED Replacement For 250W HPS/MH, Fixture Sensor Type Motion, Color Temperature 5000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 105.0, Recommended Mounting Height 10 to 15 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.