This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 3700 lm, 4000K Color Temp. TRP2-24L-30-4K7-3-UNV-DB-SCP-20F

LED Wall Pack, 3700 lm, 4000K Color Temp. (Discontinued)

  • Mfr # TRP2-24L-30-4K7-3-UNV-DB-SCP-20F
  • Zoro # G5119219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP2-24L-30-4K7-3-UNV-DB-SCP-20F
Zoro #
G5119219
UPC #
785988038633
Country of Origin
Unknown

Dimensions

Fixture Length
9 5/8 in
Fixture Height
7 1/4 in
Fixture Width
16 43/64 in
Recommended Mounting Height
15 to 18 ft

Details

Color Temp.
4000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
150W HPS/MH
Housing Finish
Powder Coated
Voltage
120 to 277V AC
Watts
30W
Mounting
Wall Mount
Lumens
3747 lm
Fixture Rated Life
60,000 hr
Series
GeoPak
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Technology
LED
Fixture Sensor Type
Programmable Occupancy Sensor
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70
Lamp Watts - Fixtures
28.0
Color Temperature
4000 K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Warranty
5 yr
Standards
UL 1598, Wet Location Listed
Fixture Housing Material
Aluminum
Fixture Lens Material
No Lens
Lumens Per Watt
134.0
Sensor Type - Fixtures
Motion
Type - Wall Pack Fixtures
Architectural
IP Rating
65
Max. Fixture Wattage
28.0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
Bronze
Description/Special Features
Continuous 0-10V Dimming
Housing Material
Die Cast Aluminum
Light Distribution Shape
Type III
Fixture Wattage
30W
Lumens per Watt
134.0

Description

Wall Pack, Lumens 3747 lm, Fixture Wattage 30W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type Programmable Occupancy Sensor, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 70, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 134.0, Recommended Mounting Height 15 to 18 ft, Standards UL 1598, Wet Location Listed, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.