This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 42.7W, 4000 lm, 5-19/32" H LNC2-18LU-4K-4-PS

LED Wall Pack, 42.7W, 4000 lm, 5-19/32" H (Discontinued)

  • Mfr # LNC2-18LU-4K-4-PS
  • Zoro # G7408567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC2-18LU-4K-4-PS
Zoro #
G7408567
UPC #
785988034888
Country of Origin
Unknown

Dimensions

Fixture Length
10 1/4 in
Fixture Height
5 19/32 in
Fixture Width
6 1/4 in
Recommended Mounting Height
8 to 15 ft

Details

Color Temp.
4000K
Fixture Voltage
120 to 277
Item
LED Wall Pack
LED Replacement For
150W HPS/MH
Housing Finish
Platinum
Watts
42.7
Lumens
4000
Fixture Rated Life
60,000 hr
Series
LNC2
Operating Temp. Range
-20 Degrees to 30 Degrees C
Fixture Sensor Type
No Sensor Included
Light Distribution
Type IV
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Acrylic
Color Temperature
4000 K
Lamp Watts - Fixtures
42.7
Fixture Housing Material
Aluminum
Lumens Per Watt
93.0
Fixture Housing Color
Silver
Type - Wall Pack Fixtures
General Purpose
CRI
70
Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Rendering Index
70.0
Housing Material
Aluminum
Max. Fixture Wattage
42.7
Lighting Certification
DesignLights Consortium (DLC)
Description/Special Features
Continuous 0-10V Dimming
Sensor Type - Fixtures
No Sensor Included
Standards
UL 1598
Lumens per Watt
93.0

Description

LED Wall Pack, Lumens 4000, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Silver, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 93.0, Recommended Mounting Height 8 to 15 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.