This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 42.7W, 4100 lm, 5-19/32" H LNC2-18LU-5K-3-DB-SCP-8F

LED Wall Pack, 42.7W, 4100 lm, 5-19/32" H (Discontinued)

  • Mfr # LNC2-18LU-5K-3-DB-SCP-8F
  • Zoro # G6021458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC2-18LU-5K-3-DB-SCP-8F
Zoro #
G6021458
UPC #
785988034918
Country of Origin
Unknown

Dimensions

Fixture Length
10 1/4 in
Fixture Height
5 19/32 in
Fixture Width
6 1/4 in

Details

Item
LED Wall Pack
Fixture Voltage
120 to 277
Housing Finish
Dark Bronze
Series
LNC2
Fixture Rated Life
60,000 hr
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
Bronze
Lamp Watts - Fixtures
42.7
Standards
UL 1598
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Description/Special Features
Continuous 0-10V Dimming
Fixture Housing Material
Aluminum
Max. Fixture Wattage
42.7
Color Temperature
5000K

Description

Light Distribution Type III, Lighting Certification DesignLights Consortium (DLC), UL 1598, Fixture Voltage 120 to 277, Max. Fixture Wattage 42.7, Lamp Watts - Fixtures 42.7, Fixture Length 10 1/4 in, Fixture Width 6 1/4 in, Fixture Height 5 19/32 in, Fixture Housing Material Aluminum, Housing Finish Dark Bronze, Fixture Housing Color Bronze, Fixture Rated Life 60,000 hr, Series LNC2, Description/Special Features Continuous 0-10V Dimming, Product Contributes To Reducing Energy Consumption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.