LED Wall Pack, 5800 lm, 4000K Color Temp.

  • Mfr # TRP2-24L-50-4K7-3-UNV-DB

  • Zoro # G5119313


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277 V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
5,819 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP2-24L-50-4K7-3-UNV-DB
Zoro #
G5119313
UPC #
785988038671
Country of Origin
United States

Dimensions

Fixture Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Height
7 1/4 in
Recommended Mounting Height
15 to 18 ft

Details

Item
Wall Pack
Voltage
120 to 277 V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
5,819 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70
Type - Wall Pack Fixtures
Architectural
Light Distribution
Type III
Lumens Per Watt
120.0
IP Rating
65
Warranty
5 yr
Color Temperature
4000K
Color Temp.
4000K
Fixture Lens Material
No Lens
Lamp Watts - Fixtures
49.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Housing Material
Aluminum
Standards
UL 1598, Wet Location Listed
Max. Fixture Wattage
49.0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Housing Color
Bronze
Sensor Type - Fixtures
No Sensor Included
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Rated Life
60,000 hr
Description/Special Features
Continuous 0-10V Dimming
LED Replacement For
200W HPS/MH
Fixture Wattage
50 W
Light Distribution Shape
Type III
Lumens per Watt
120 lm/W
Finish
Powder Coated

Description

Wall Pack, Lumens 5,819 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 120 lm/W, Recommended Mounting Height 15 to 18 ft, Standards UL 1598, Wet Location Listed, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.