This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 83W, 7400 lm, 8-19/64" H, Fixture Voltage: 120 to 277 LNC3-24L-4K-105-2-U-DB

This item is Discontinued.

Hubbell Outdoor Lighting

LED Wall Pack, 83W, 7400 lm, 8-19/64" H, Fixture Voltage: 120 to 277 (Discontinued)

Mfr # LNC3-24L-4K-105-2-U-DB
Zoro # G6375859
UPC # 785988036097
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNC3-24L-4K-105-2-U-DB
Zoro #
G6375859
UPC #
785988036097
Country of Origin
United States

Dimensions

Recommended Mounting Height
10 to 20 ft
Fixture Height
8 19/64 in
Fixture Width
10 in
Fixture Length
13 in

Details

Item
LED Wall Pack
Series
LNC3
Fixture Sensor Type
No Sensor Included
Lumens
7400
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
83.0
Color Temperature
4000 K
Fixture Rated Life
60,000 hr
Standards
UL 1598, CSA C22.2, #250.0-24
Description/Special Features
Continuous 0-10V Dimming
Warranty
5 yr
Fixture Voltage
120 to 277
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Lens Material
Acrylic
Light Distribution
Type II
Sensor Type - Fixtures
No Sensor Included
Color Rendering Index
70.0
Lumens Per Watt
90.0
LED Replacement For
250W HPS/MH
Fixture Housing Color
Bronze
Lighting Certification
Unrated
Type - Wall Pack Fixtures
General Purpose
Color Temp.
4000K
Housing Finish
Dark Bronze
IP Rating
65
Max. Fixture Wattage
83.0
Lumens per Watt
90.0

Description

LED Wall Pack, Lumens 7400, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 90.0, Recommended Mounting Height 10 to 20 ft, Standards UL 1598, CSA C22.2, #250.0-24, Warranty 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.