This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 83W, 7400 lm, 8-19/64" H LNC3-24L-4K-105-4-U-DB

LED Wall Pack, 83W, 7400 lm, 8-19/64" H (Discontinued)

  • Mfr # LNC3-24L-4K-105-4-U-DB
  • Zoro # G7395319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC3-24L-4K-105-4-U-DB
Zoro #
G7395319
UPC #
785988036141
Country of Origin
United States

Dimensions

Width
10 in
Height
8 5/16 in
Length
13 in
Fixture Length
13 in
Fixture Height
8 5/16 in
Fixture Width
10 in
Recommended Mounting Height
10 to 20 ft

Details

Color Temp.
4000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
250W HPS/MH
Housing Finish
Dark Bronze
Voltage
120 to 277 V AC
Watts
83W
Mounting
Wall Mount
Lumens
7,402 lm
Fixture Rated Life
60,000 hr
Series
LNC3
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Light Distribution
Type IV
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL 1598, CSA C22.2, #250.0-24
Fixture Housing Color
Bronze
Housing Material
Aluminum
Lamp Watts - Fixtures
83.0
CRI
70
Max. Fixture Wattage
83.0
Fixture Housing Material
Aluminum
Type - Wall Pack Fixtures
General Purpose
Color Temperature
4000K
Sensor Type - Fixtures
No Sensor Included
Description/Special Features
Continuous 0-10V Dimming
Fixture Lens Material
Acrylic
Warranty
5 yr
Lighting Certification
Unrated
Color Rendering Index
70
Lumens Per Watt
89.0
IP Rating
65
Rated Life
60,000 hr
Light Distribution Shape
Type IV
Fixture Wattage
83 W
Lumens per Watt
89 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Wall Pack, Lumens 7,402 lm, Fixture Wattage 83 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 5/16 in, Width 10 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 89 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.