Photocontrol 120V, 3" L x 3" W x 2" H

  • Mfr # PTL-1

  • Zoro # G0579597


product price:  $21.89
/ea

Key Features

Length
3 in
Width
3 in
Height
2 in
For Use With
120V Hubbell Lighting Outdoor Luminaires
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-1
Zoro #
G0579597
UPC #
785988270101
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
2 in
Manufacturers Warranty Length
1 yr
Overall Width
3 in
Overall Height
2 in
Overall Length
3 in

Details

Item
Photocontrol
For Use With
120V Hubbell Lighting Outdoor Luminaires
Warranty
1 yr
Temp. Range
-30 Degrees to 40 Degrees C
Accessory Type
Photocontrol
Operating Temperature - Maximum
40 Degrees C
Compatible Product Type
120V Hubbell Lighting Outdoor Luminaires
Operating Temperature - Minimum
-30 Degrees C

Description

Photocontrol, For Use With 120V Hubbell Lighting Outdoor Luminaires, Height 2 in, Width 3 in, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.