Pole Bracket, Steel Housing, 25-13/16" L
Mfr # BHH-3120-PT20-DB
Zoro # G5129700
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Length
25 3/4 in
Width
25 3/4 in
Height
16 1/2 in
For Use With
Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Housing Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHH-3120-PT20-DB
Zoro #
G5129700
UPC #
785988041572
Country of Origin
United States
Dimensions
Length
25 3/4 in
Width
25 3/4 in
Height
16 1/2 in
Length (Straight Wireway)
25 13/16 in
Details
Item
Pole Bracket
For Use With
Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Housing Finish
Dark Bronze
Warranty
1 yr
Housing Material
Steel
Accessory Type
Pole Bracket
Description
Pole Bracket, For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires, Height 16 1/2 in, Width 25 3/4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.