Zoro Homepage

Wall Bracket, 4" L x 3-1/2" W x 1" H

  • Mfr # WB-AREA-DB

  • Zoro # G0568099


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
3 1/2 in
Height
1 in
Housing Material
Aluminum
For Use With
Cimarron CL1, CL1S and Airo ASL Series Area LED Luminaires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-AREA-DB
Zoro #
G0568099
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
3 1/2 in
Height
1 in
Length (Straight Wireway)
4 in

Details

Item
Wall bracket
Housing Material
Aluminum
For Use With
Cimarron CL1, CL1S and Airo ASL Series Area LED Luminaires
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
1 yr.
Housing Finish
Dark Bronze
Accessory Type
Wall Bracket

Description

Wall Bracket, For Use With Cimarron CL1, CL1S and Airo ASL Series Area LED Luminaires, Height 1 in, Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.