Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # WP8M

  • Zoro # G721850752


product price: $7.49
/ea

Key Features

Number of Gangs
1
Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8M
Zoro #
G721850752
UPC #
78358510370
Country of Origin
United States

Details

Number of Gangs
1
Material
Aluminum Alloy

Description

3.38in x 3.5in x 6.13in, NEMA 3R, Baked Aluminum Lacquer, Die-Cast 360 Copper-Free Aluminum Alloy, 1-Gang, 1-Duplex Receptacle, Box/Device Mount, Vertical, Weatherproof While-In-Use Cover

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.